Take 15% off your entire order!

Offer applied at checkout

Onguard Men's, 27" Storm King/Hip Wader Steel Toe W/Cleated Outsole, PVC, Size 8

Onguard Men's, 27" Storm King/Hip Wader Steel Toe W/Cleated Outsole, PVC, Size 8

Item #: WBB726884

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$95.00 up to 25% OFF

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Onguard Men's, 27" Storm King/Hip Wader Steel Toe W/Cleated Outsole, PVC, Size 8

Features

  • Injected molded seamless boot construction
  • Steel toe style complies with ASTM F2413-05
  • Steel safety toe in selected styles
  • Steel midsole in selected styles
  • Excellent cold weather flexibility
  • Lightweight/durable PVC upper wih polyester backing
  • Adjustable polyester nylon strap
  • Can be folded or rolled without cracking
  • Resist oil
  • Grease
  • Gasoline
  • Saltwater and ozone
  • Non-absorbent lining
  • Replaceable cushion insoles

Product Specifications

  • BRANDOnGuard
  • MANUFACTURERS PART NUMBER860490800
  • PACKAGE QUANTITY1 Pair
  • TYPESteel Toe
  • MATERIALPVC
  • COLOR FINISHBlack
  • SIZE8
  • WATERPROOFYes
  • OUTSOLE DESIGNCleated
  • BOOT HEIGHT27"
  • GENDERMens
  • STYLEStorm King
  • PROMOTIONEveryday Low Price
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Puncture Resistant Insoles, Flexible, 0163US, Size 7 - 8, 1 Pair

Puncture Resistant Insoles, Flexible, 0163US, Size 7 - 8, 1 Pair

Item #: B1454532

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Onguard Men's, 27" Storm King/Hip Wader Steel Toe W/Cleated Outsole, PVC, Size 8

Onguard Men's, 27" Storm King/Hip Wader Steel Toe W/Cleated Outsole, PVC, Size 8

Item #: WBB726884

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant