Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727668

MPN #: 880500700

Onguard Men's, 17" Slicker Yellow Overboot W/Strap Cleated Outsole, PVC, Size 7

Product Description
Features

  • Injected molded seamless construction
  • PVC / FLEX-O-THANE compound
  • Excellent cold weather flexibility
  • Non-absorbent polyester liner for easy cleaning and quick drying
  • Non-conductive
  • Adjustable polyester strap with plastic buckle and snap for better fit
  • Fits over most work shoes and boots
  • Self-cleaning
  • Cleated sole


Product is priced per each and sold per package. 6 Units Per Package.
PRICE
$55.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Boot Height17 in
Size7

Product Details

TypeStrap
Upper MaterialPVC/Flex-O-Thane
ColorYellow
Midsole MaterialPVC/Flex-O-Thane
Outsole DesignSelf-Clean Cleated
StyleSlicker
InsulatedNo
Insulation TypeNone
Closure TypeStrap
MaterialPVC/FLEX-O-THANE
Footwear Sole PatternCleated
Outsole MaterialPVC/Flex-O-Thane
Description17" Slicker Yellow Overboot W/Strap Cleated Outsole
Package Quantity1 Pair
GenderMen's
Manufacturers Part Number880500700
Shank MaterialPVC/Flex-O-Thane
Slip ResistantYes
WaterproofYes
BrandOnGuard