Chest Waders
Boot Height
Brand
Gender
Waterproof
Type
Material
Color
Price
Related Products
Features Injected molded seamless construction PVC / FLEX-O-THANE compound Excellent cold weather flexibility Non-absorbent polyester liner for easy cleaning and quick drying Non-conductive Adjustable polyester strap with plastic buckle and snap for better fit Fits over most work shoes and boots Self-cleaning Cleated sole Product is priced per each and sold per package. 6 Units Per Package.
Features Injected molded seamless construction Excellent cold weather flexibility Self cleaning Slip resistent outsole Kick off lug for easy on and off Fits over most work shoes and boots Product is priced per each and sold per package. 6 Units Per Package.
Onguard Men's, 17" Viking Black Overshoe W/4-Way Cleated Outsole, PVC, Size Extra Large Features Injected molded seamless construction Excellent cold weather flexibility Self cleaning Slip resistent outsole Kick off lug for easy on and off Fits over most work shoes and boots Product is priced per each and sold per package. 6 Units Per Package.
Onguard Men's, 10" Viking Yellow Overshoe W/4-Way Cleated Outsole, PVC, Size Medium Features Injected molded seamless construction Excellent cold weather flexibility Self cleaning Slip resistent outsole Kick off lug for easy on and off Fits over most work shoes and boots Product is priced per each and sold per package. 6 Units Per Package.
Onguard Men's, 4" Viking Black Overshoe W/4-Way Cleated Outsole, PVC, Size Medium Features Injected molded seamless construction Excellent cold weather flexibility Self cleaning Slip resistent outsole Kick off lug for easy on and off Fits over most work shoes and boots Product is priced per each and sold per package. 6 Units Per Package.