Coated Gloves
Most Relevant
Nitrile Coated Gloves

Nitrile-coated gloves offer superior hand protection for various work environments. These gloves feature a durable, abrasion-resistant nitrile coating, providing excellent grip and dexterity. These work gloves are ideal for handling oily substances in automotive, material handling, maintenance and repair industries, and more.
| Compare | Image | Brand | Size | Color | Package Quantity | Material | Lining Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Global Industrial | Size | Black | 1 Pair | Nylon, Nitrile | Nylon | Ships Same Day WB708122L | $7.20 ea. | ||
![]() | Global Industrial | Size | Multi-colored | 12 Pairs | Nylon, Nitrile | Nylon | Ships Same Day WB708345S | $4.29 ea. | ||
![]() | Pyramex Safety | Size | Multi-colored | 12 Pairs | Nylon, Spandex, Nitrile Micro-Foam | Nylon/Spandex | WBB2811158 | $5.60 ea. | ||
![]() | MCR Safety | Size | Black | 12 Pairs | Nylon, Nitrile | Nylon | Ships Same Day WBB1145564 | $4.45 ea. | ||
![]() | ExtraFlex | Size | Gray | 12 Pair | Nitrile | Nylon | WBB3163263 | $43.95 | ||
![]() | MCR Safety | Size | Black | 12 Pairs | Nylon | Unlined | Ships Same Day WBB3114435 | $56.95 | ||
![]() | PIP | Size | Black | 12 Pairs | Nylon, Nitrile | Nylon | Ships Same Day WBB676959 | $69.95 | ||
![]() | PIP | M | Black | 12 Pairs | Nylon, Nitrile | Nylon | Ships Same Day WBB308948 | $3.32 ea. | ||
![]() | Ansell | M | Blue | 1 Pair | Nylon, Nitrile | Nylon | Ships Same Day WB672050M | $4.43 ea.was $6.10 Save $1.67 (27%) | ||
![]() | Global Industrial | Size | Multi-colored | 12 Pairs | Nylon, Nitrile | Nylon | Ships Same Day WB708344S | $3.10 ea. |
Showing 1-10 of 50 results
Polyurethane Coated Gloves

Polyurethane Coated Gloves are protective work gloves that offer comfort, movement, and superior abrasion resistance. They provide excellent grip in wet and dry conditions and offer superior protection against cuts and hazardous materials. Polyurethane gloves are ideal for construction, automotive, and industrial work applications. Available in various sizes.
Showing 1-10 of 21 results
Latex Coated Gloves

The latex coated gloves feature a latex coating that ensures a firm grip and resistance against abrasions. The latex coating ensures a secure hold on tools and materials, making them ideal for tasks that demand precision and durability. The latex coated gloves are ideal for general purpose work in a variety of industrial or commercial settings.
Showing 1-10 of 13 results
Synthetic Leather Coated Gloves

Synthetic Leather Coated Gloves prioritize safety without compromising comfort or functionality. They are crafted with high-quality materials and feature a specialized coating, ensuring resistance against abrasions, cuts, and punctures during demanding tasks. These work gloves are ideal for general-purpose work, construction, maintenance, and more.
Showing 1-10 of 16 results
Polymer Coated Gloves

Polymer-coated gloves are designed to protect a wearer's hands while enhancing grip. The textured, waterproof, and oil-resistant surfaces make them perfect to protect hands from work hazards in dry and wet environments. These work gloves are ideal for concrete, landscaping, general maintenance, construction, and more.
HPT Coated Gloves

HPT-coated gloves provide maximum protection for hands while ensuring a firm grip and exceptional flexibility. The HPT coating is ideal in slippery conditions, reducing the risk of accidents and ensuring precision in handling tasks. The breathable fabric and ergonomic design guarantee comfort for extended wear, enhancing productivity in construction, assembly work, and more.















