Take 15% off your entire order!

Offer applied at checkout

+

MAPA® Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, 1 Pair, Size 9, 526419

MAPA® Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, 1 Pair, Size 9, 526419

Item #: WBB2248224

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7
  • 8
  • 9
  • 10
  • 11

9

Price: $4.91

Save $0.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MAPA® Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, 1 Pair, Size 9, 526419

Light weight Grip 'n Proof fully coated Nitrile gloves with knit wrist, 13-gauge liner. Grip assured, skin protected and unbeatable fingertip sensitivity in very oily environments. 10-1/2"L. Color: Black.

Features
  • Oil proof, fully dipped, repels oil penetration and reduce dermatitis.
  • Grip and Proof coating ensures an excellent grip in very oily environment . It also reduces muscle strain and boosts productivity
  • Excellent abrasion resistance due to the nitrile coating
  • Unbeatable fingertip sensitivity.
  • Long lasting and cost effective glove: washable until 5 cleaning cycles (see laundering and drying conditions), oil proof design reduces changing gloves.
  • Industries used in: Automotive, Mechanical Industry, Glass Industry, Maintenance.

Product Specifications

  • WIDTH INCHES5
  • SERIESUltrane 526
  • COLORBlack
  • BRANDMapa
  • DESCRIPTIONUltrane 500 Grip & Proof Nitrile Coated Gloves
  • MANUFACTURERS PART NUMBER526419
  • PACKAGE QUANTITY1 Pair
  • SIZE9
  • TYPENitrile Coated Gloves
  • USAGEAutomotive, Mechanical Industry, Glass Industry, Maintenance
  • EN CUT LEVEL1
  • EN ABRASION LEVEL4
  • EN PUNCTURE LEVEL1
  • EN TEAR LEVEL2
  • ANSI ABRASION--
  • PRICE PERPair
  • CUT LEVELA1
  • COATING MATERIALNitrile
  • FINISH/TEXTUREFully-Coated
  • SUGGESTED USEOily
  • GRIPRough
  • LININGKnit
  • INSULATEDNo
  • CUFF STYLEKnit Wrist
  • GLOVE LENGTH INCHES10-1/2
  • GAUGE13
  • RESISTANCEAbrasion, Puncture
  • WATERPROOFNo
  • EN3884121
  • COATING COVERAGEFull
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MAPA® Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, 1 Pair, Size 9, 526419

MAPA® Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, 1 Pair, Size 9, 526419

Item #: WBB2248224

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MAPA® Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, 1 Pair, Size 9, 526419
    MAPA® Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, 1 Pair, Size 9, 526419
    MAPA® Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, 1 Pair, Size 9, 526419
    MAPA® Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, 1 Pair, Size 9, 526419
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant