Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cold Protection Gloves

Cold protection gloves provide insulated hand protection in low-temp or freezing environments. Designed with thermal linings and durable exteriors, cold-weather work gloves offer warmth and flexibility for a range of tasks, ensuring comfort and dexterity in cold conditions. Cold work gloves are available in various materials and sizes. High-visibility gloves, cryogenic gloves, and other specialty gloves are available for more specific settings and tasks.
55 Results
Cold Weather Gloves

Cold Weather Gloves

CompareImageBrandMaterialCuff StyleWaterproofSizeColorModel #Price
RefrigiWear® Exteme Freezer Glove, Black, -30° Comfort Rating, Large, 0679RBLKLAR
RefrigiWear
Knited Fabric, Synthetic Leather
Elastic Knitwrist
No
Black
WBB2064637$82.90
RefrigiWear Glove, Double Pro-Weight Thermal ErgoGrip, Large
RefrigiWear
Nylon, Nitrile
Elastic Knitwrist
Yes
Black
WBB816879$12.90
ErgodyneĀ® ProFlexĀ® 7401 Coated Waterproof Winter Work Gloves, Medium, Orange - Pkg Qty 12
Ergodyne
Latex, Fleece
Elastic Knitwrist
Yes
Orange
WBB2396238$6.40 ea.
PyramexĀ® GL804C Insulated Corded Winter Work Gloves, L, Green/Blue/Hi-Vis Orange
Pyramex Safety
Corded Cotton, Fleece, Polyester, TPR
Hook & Loop
No
Multi-colored
WBB3179829$22.25
Waterproof All Purpose Gloves - Waterproof Winter XT - 2XL
Youngstown Glove
Nylon
Gauntlet
Yes
Gray
Ships Same Day
WBB542746XXL
$45.95was $60.95
Save $15.00 (25%)
IroncladĀ® CCW2-03-M Cold Condition Waterproof 2 Gloves, 1 Pair, Black, Medium
Ironclad
Nylon/Spandex
--
Yes
M
Black
Ships Same Day
WBB2276693
$40.95
ErgodyneĀ® ProFlexĀ® 7501 Coated Waterproof Winter Work Gloves, XL, Gray - Pkg Qty 12
Ergodyne
Latex, Fleece
Elastic Knitwrist
Yes
Gray
Ships Same Day
WBB2396163
$10.50 ea.
PIP Pigskin Leather Palm W/3MĀ® Thinsulateā„¢ Lining, Striped Fabric, XL
PIP
Pigskin
Open
No
Blue
WBB676573$145.95
RefrigiWearĀ® 0353RWHTXLG, Ergo Insulated Goatskin Gloves, XL
RefrigiWear
Goat Grain, Spandex
Elastic
No
XL
White
WBB1318864$52.90
ErgodyneĀ® ProFlex 818WP Thermal Waterproof Winter Work Gloves, M, Black
Ergodyne
3M Thinsulate Insulation
Hook & Loop
Yes
Black
WBB3135339$44.95
Showing 1-10 of 32 results
Cryogenic Gloves

Cryogenic Gloves

MCR Safety Thermal Protection Gloves

MCR Safety Thermal Protection Gloves

ProFlex® Thermal Gloves

ProFlex® Thermal Gloves

Lift Safety Lined Leather Gloves

Lift Safety Lined Leather Gloves