Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss

Model # :WBB3159409

MPN #: 399-GLVBT

Boss® Therm™ Replacement Batteries For Heated Glove Liner, Black, Pack of 2

Product Description
Features:
  • USB rechargeable Li-Ion batteries that provide up to 2.5 hours of heat on the low setting
  • Works only with the Boss® Therm™ heated glove liner (399-HG20)
  • Battery charge time: 2-2.5 hours


PRICE
$38.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesTherm
Manufacturers Part Number399-GLVBT
TypeReplacement Batteries
Package Quantity2
ColorBlack
BrandBoss