Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ArcGuard® Class 2 Rubber Voltage Gloves, Black, Size 12, DWH14212
See all 45 items in product family

ArcGuard® Class 2 Rubber Voltage Gloves, Black, Size 12, DWH14212

Item #: WBB2306109

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $191.00 Save up to 23%
Price: $ 146.18
Product Information
Customer Review
Product Q&A
Accessories
ArcGuard® Class 2 Rubber Voltage Gloves, Black, Size 12, DWH14212

Features:

  • Newly tested and stamped with test date
  • Must be put into use within 12 months of the test date
  • Once Gloves are issued for use, they must be tested wihtin 6 months from the date they were distributed to employees
  • Should be worn with 10" leather glove protectors.
  • Leather glove protectors are not required to be marked with a date
Standards:

  • NFPA 70E-2015 Compliant for Arc Flash
  • CSA Z462-15 Compliant for Arc Flash (Canada)
  • Meets ASTM D120, Class 2, Type 1

Product Specifications

    • LENGTH INCHES14
    • SERIESArcGuard®
    • COLORBlack
    • BRANDNational Safety Apparel®
    • DESCRIPTIONRubber Voltage Gloves
    • MANUFACTURERS PART NUMBERDWH14212
    • MATERIAL(S)Rubber
    • PACKAGE QUANTITY1
    • SIZE12
    • CLASS2
    • INCLUDESRubber Voltage Gloves
    • CUFF STYLERolled
    • AC MAX USE VOLTAGE17000V AC/25500V DC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed