+

Customers Also Viewed
Heavy-duty helmet provides excellent protection against nearly all workplace hazards. Phenolic construction withstands elevated temperatures. Easy-adjust pin lock suspension allows you get the right fit. Ideal for use in steel mills and other heavy industry surroundings.
Product Specifications
- DESCRIPTIONSkullgard® Hard Hats
- MATERIAL(S)Phenolic
- SIZESize 6-1/2 - 8
- STYLERatchet Suspension
- BRANDMSA Safety
- SUSPENSIONFas-Trac® Ratchet
- COLORNatural Tan
- MANUFACTURERS PART NUMBER475395
- TYPEHard Hat
- HARD HAT STYLEFront Brim
- APPROVALS OR CERTIFICATIONSANSI/ISEA Z89.1-2014
- HARD HAT ANSI CLASSG
- HARD HAT ANSI TYPE1
There are no questions for this product.

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12
Item #: 708120
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box
Item #: 708375
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.95

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size
Item #: 695304
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.95

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
Item #: B2024171
Free Shipping
$25.95

ERB 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White
Item #: 994254
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$10.95
Popular item in this category
MSA Skullgard® Protective Cap With Fas-Trac III Suspension, Standard, Yellow
Item #: B2548412
Not Yet Rated
Usually ships in 5 to 8 days
$106.95

MSA 475395 Skullgard Protective Hard Hats, Front Brim, Ratchet Suspension, Size 6-1/2 - 8, Tan
$144.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories