Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardian 01703, Velocity Harness, S-L
See all 51 items in product family

Guardian 01703, Velocity Harness, S-L

Item #: WBB2193080

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.80 Save up to 33%
Price: $ 36.95
Product Information
Customer Review
Product Q&A
Accessories
Guardian 01703, Velocity Harness, S-L

The Guardian Fall Protection Velocity Harness is the best available economy harnesses on the market. One of our most popular harness models, the Velocity offers dual lanyard keepers that reduce the risk of excess webbing getting in the way during work, as well as a customizable patch that allows workers to record information on harnesses without jeopardizing webbing integrity. The Velocity is designed to present a clean, professional look on the job. It incorporates a red webbing core to provide an easily recognizable indicator of damage, and is supremely durable and lightweight.

Features:
  • Break Away Lanyard Keepers
  • Identification Label
  • Finished Webbing Ends
  • Webbing 'Wear' Indicator

Product Specifications

    • WIDTH INCHES7
    • DEPTH INCHES6
    • HEIGHT INCHES6
    • COLOR FINISHYellow
    • BRANDGuardian Fall Protection
    • DESCRIPTIONVelocity Harness
    • MANUFACTURERS PART NUMBER01703
    • MATERIAL(S)Polyester, Nylon, Galvanized Steel
    • SIZES-L
    • TYPEFull Body Harness
    • LIMITED WARRANTY2 years
    • WEIGHT LBS2.75
    • CHEST CONNECTION TYPEPass Thru
    • SIDE D RINGNo
    • LEG CONNECTION TYPETongue Buckle
    • WEIGHT CAPACITY130-420 lbs
    • BACK D RINGYes
    • RING TYPEDorsal D-ring
    • BELTNo
    • TENSILE STRENGTH5,000 lbs
    • FRONT D RINGNo
    • PROMOTIONEveryday Low Price
    • APPROVALS OR CERTIFICATIONSOSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, and ANSI A10.32-12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!