Take 15% off your entire order!

Offer applied at checkout

+

Evotech® Lite Harness, Quick Connect, XL, 10155575

Evotech® Lite Harness, Quick Connect, XL, 10155575

Item #: WBB2278847

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • MSA Bosun Chair, Padded Seat, SSH3505017

    $189.95

  • MSA Yoke Retrieval Lanyard Spreader Bar, 22"W, Snap Hook, 507131

    $83.95

  • MSA Suspension Trauma Safety Step, Without Carabiner, 10063441

    $12.50

$334.15 up to 25% OFF

Price: $248.95

Save $12.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Evotech® Lite Harness, Quick Connect, XL, 10155575

The Evotech® LITE Safety Harnesses provide added comfort by removing excess weight. The Evotech® LITE Full Body Harnesses are 20% lighter than standard fall protection safety equipment; workers will feel the difference at the end of a long day.

Features
  • Aluminum hardware decreases weight of harness by 20%
  • NanoSphere® coating on webbing repels dirt, oil, grease, moisture, etc.
  • Patent-pending leg strap design keeps leg straps in place, increasing mobility and comfort
  • No binding edge on shoulder padding prevents neck chafing
  • Sub-Pelvic Strap with patented variable width webbing provides 50% more surface area for improved weight distribution and improves comfort
  • Breathable padding with moisture-wicking material keeps users cooler
  • Dual-color webbing - red pattern on outside, black on inside - promotes easy identification of twisted webbing
  • Patent-pending web management system provides means of storing excess webbing
  • Web finials prevent fraying on web ends and simplify threading through buckles
  • Reflective webbing integrated into harness webbing increases visibility in low-light environment.

Product Specifications

  • COLOR FINISHRed
  • BRANDMSA Safety
  • DESCRIPTIONEvotech® Lite Harness
  • FOR USE WITHMSA Lanyards & SRLs
  • MANUFACTURERS PART NUMBER10155575
  • MATERIAL(S)NanoSphere® Webbing
  • PACKAGE QUANTITY1
  • SIZEXL
  • STYLEFull Body Harness
  • TYPEWork Positioning
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS4.05
  • HARNESS CONNECTIONBack D-Ring
  • CHEST CONNECTION TYPEQuick Connect
  • STRAP WIDTH INCHES1-1/2
  • BELTNo
  • LEG CONNECTION TYPEQuick Connect
  • SERIESEvotech® Lite
  • HARDWAREPlastic, Steel
  • BACK D RINGYes
  • SIDE D RINGYes
  • FRONT D RINGYes
  • WEIGHT CAPACITY400 lbs
  • APPLICATIONConfined Space, Working at Heights
  • FASTENING METHODQuick Connect
  • APPROVALS OR CERTIFICATIONSANSI Z359.11-2014
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DC019:Knoxville

    Date: May 20, 2020

    Best harness ever!
    Your review:
    Very comfortable, easy to put on and take off. The best harness that I have ever worn!
Product Q & A

There are no questions for this product.

Popular item in this category

Evotech® Lite Harness, Quick Connect, Standard, 10155559

Item #: B2278856

Not Yet Rated

Ships same day.

$245.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Evotech® Lite Harness, Quick Connect, XL, 10155575

Evotech® Lite Harness, Quick Connect, XL, 10155575

Item #: WBB2278847

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Evotech® Lite Harness, Quick Connect, XL, 10155575
    Evotech® Lite Harness, Quick Connect, XL, 10155575
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant