Ladder Safety Systems
Weight Capacity
Brand
Type
Certifications
For Use With
Length
Height
Color
Price
Related Products
3M DBI-SALA® Lad-Saf™ 170'L Swaged Galvanized Steel Cable, 3/8" Dia, 1x7 Strands, 61041706104170 This cable comes pre-swaged and cut to length allowing you to easily purchase, install, and tension the cable on your new Lad-Saf Vertical Safety System (6116612, 6116613, 6116614, 6116615, 6116616, 6116617, 6116618, or 6116619).The cable is 3/8 (9.5mm) and comes in stainless or galvanized steel, and in 1x7 or 7x19 versions. Cable comes pre-cut and swaged at the following lengths:• 5' increments from 10'-100'• 10' increments from 100'-200'• 20' increments above 200' Robust cable ...
The 3M™ Protecta® Self-Retracting Lifeline (SRL) is durable yet lightweight and built to last while providing an economical fall protection solution without compromising performance or safety. The 3M™ Protecta® Self-Retracting Lifeline is available in multiple lifeline lengths and materials featuring a design to help ensure longevity. The 3M™ Protecta® Self-Retracting Lifeline is designed with the worker in mind, featuring a stackable housing design, with web or steel cable lifeline and a built-in swiveling anchorage point for added comfort and ease of use. 3M™ ...
3M DBI-SALA® Lad-Saf™ 150'L Swaged Galvanized Steel Cable, 3/8" Dia, 1x7 Strands, 61041506104150 This cable comes pre-swaged and cut to length allowing you to easily purchase, install, and tension the cable on your new Lad-Saf Vertical Safety System (6116612, 6116613, 6116614, 6116615, 6116616, 6116617, 6116618, or 6116619).The cable is 3/8 (9.5mm) and comes in stainless or galvanized steel, and in 1x7 or 7x19 versions. Cable comes pre-cut and swaged at the following lengths:• 5' increments from 10'-100'• 10' increments from 100'-200'• 20' increments above 200' Robust cable ...
3M™ DBI-SALA® Smart Lock Self-Retracting Lifeline, 50' Galvanized Cable, Blue, 35038243503824 Rugged and lightweight thermoplastic housing with built in ergonomic handle 50 ft. (15m) of 3/16" (5mm) galvanized steel cable lifeline 4ft. fall clearance allows workers up to 310 lbs. to meet OSHA's 1910 general industry rule Patent pending magnetic retraction control system allows lifeline retract smoothly, hands free Swiveling anchorage point and carabiner included Patent pending dual label system located within ergonomic cable handle to simplify inspections and reduce the need for ...
Guardian® 250 ft. Cable Climbing System, 2-User, Galvanized Steel (includes brackets, cable assembly and hardware) The Guardian® Cable Climbing System is an innovative Personal Fall Arrest System (PFAS) designed for fixed ladders or other vertical height safety applications. It offers easy installation and a patent-pending shock absorber for superior arrest force mitigation in the event of a fall. Robust, adjustable mounting clamps reduce needed hardware by up to 25% for quicker, simpler installation while lowering the risk of dropped objects at height. The 3/8" 1 x 7 galvanized steel ...