Take 15% off your entire order!

Offer applied at checkout

Medium Duty Wall Protector - 39-1/2" x 8-3/4", 1 Each

Medium Duty Wall Protector - 39-1/2" x 8-3/4", 1 Each

Item #: WBB1309600

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Medium Duty Wall Protector - 39-1/2" x 8-3/4"

Medium Duty Wall Guards are constructed from extruded rubber with embedded reflective chevrons for high visibility. 6 mounting holes 15" on center. Ideal for parking garages schools and hospitals.

Product Specifications

  • PACKAGE QUANTITY1
  • WIDTH INCHES8-3/4
  • BRANDTire Conversion Technologies
  • WEIGHT LBS4.5
  • CONSTRUCTIONRubber
  • HEIGHT INCHES4-1/2
  • TYPEIndoor/Outdoor
  • LENGTH INCHES31-1/2
  • MANUFACTURERS PART NUMBERSWP-31
  • DESCRIPTIONMedium Wall Guard
  • COLORBlack
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 05, 2019

    Looks great!
    Your review:
    I ordered the wall protectors, to replace an ugly foam reflector. I am so happy with the buy!
Product Q & A

There are no questions for this product.

Popular item in this category

Corner Guard - Medium Duty, 90° Angle, 31"L

Item #: B770131

(1)

Usually ships in 5 to 8 days

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Medium Duty Wall Protector - 39-1/2" x 8-3/4", 1 Each

Medium Duty Wall Protector - 39-1/2" x 8-3/4", 1 Each

Item #: WBB1309600

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant