discount codeFree shipping over 300

Applied at checkout

+

Knuffi Corner Bumper Guard, Type H, 196-3/4"L x 1-7/8"W x 1-7/8"H, Red & White, 60-6770-2

Knuffi Corner Bumper Guard, Type H, 196-3/4"L x 1-7/8"W x 1-7/8"H, Red & White, 60-6770-2

Item #: WBB885555

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $165.95

Quantity Discount

  • Buy 1-4 $165.95 ea.
  • Buy 5+ $152.95 ea.

Quantity

Popular item in this category

Customers Also Viewed

Knuffi Corner Bumper Guard, Type H, 196-3/4" L X 1-7/8" X 1-7/8", Red & White, 60-6770-2

Knuffi warning and protective bumper guards act as a buffer zone for people, machines and objects; absorbing hard impacts and preventing injury and damage. Injury to personnel and downtime due to repairs can be a thing of the past. The all-black construction helps in areas where a less industrial look is required. Knuffi performs well in temperatures from -40F to +212F and includes durable acrylic adhesive that is aging resistant making them versatile for both indoors and outdoors, i.e., high traffic areas, hallways, corridors, machinery, forklifts, shelves and much more Type A, AA & E Corner Bumpers have a 90 degree cut-out ideal for corners and other right angle surfaces. Includes 2 self-adhesive strips. Type B, BB & G Edge Bumpers have a narrow groove to slide onto narrow I-beam shelves. Type C & C Surface Bumpers have a flat back with 2 self-adhesive strips to apply to walls, machines and other flat surfaces. Type D & F Flat Bumpers are a flat narrow strip with 2 adhesive strips that is ideal for walls, doors and equipment. Type R30 Pipe Bumper is a pipe marker with 2 self-adhesive strips to mark pipes and curved obstacles. Black Protective Corners E2D/E3D can be used with Type E and H2D/H3D can be used with Type H bumpers to reinforce corner surfaces. These end caps create continuous bumpers that can be used on sharp furniture corners.

Product Specifications

  • APPROVALS OR CERTIFICATIONSB2 DIN 4102 and UL 94HB/10mm
  • LIMITED WARRANTY5 Year Functionality
  • PACKAGE QUANTITY1
  • STYLEFoam Guard
  • WEIGHT LBS6
  • HEIGHT INCHES1-7/8
  • LENGTH INCHES196-3/4
  • MANUFACTURERS PART NUMBER60-6770-2
  • MOUNT TYPESelf-Adhesive
  • DESCRIPTIONCorner Bumper Guard
  • FOR USE WITH60-6786, 60-6789
  • BRANDKnuffi® By Ideal Warehouse
  • WIDTH INCHES1-7/8
  • CONSTRUCTIONPolyurethane Foam Free of CFC's
  • MOUNT STYLE2 Self-Adhesive Strips
  • TYPEH
  • COLORRed/White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Knuffi Corner Bumper Guard, Type H, 196-3/4"L x 1-7/8"W x 1-7/8"H, Red & White, 60-6770-2

Knuffi Corner Bumper Guard, Type H, 196-3/4"L x 1-7/8"W x 1-7/8"H, Red & White, 60-6770-2

Item #: WBB885555

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Knuffi Corner Bumper Guard, Type H, 196-3/4"L x 1-7/8"W x 1-7/8"H, Red & White, 60-6770-2
    Knuffi Corner Bumper Guard, Type H, 196-3/4"L x 1-7/8"W x 1-7/8"H, Red & White, 60-6770-2

    Be the first to know about our special deals and events!

    Top