Take 15% off your entire order!

Offer applied at checkout

+

Knuffi Surface Bumper Guard, Type C, 196-3/4"L x 1-9/16"W, White, 60-6720-1

Knuffi Surface Bumper Guard, Type C, 196-3/4"L x 1-9/16"W, White, 60-6720-1

Item #: WBB885522

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 2D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each

    $12.95

  • Global Industrial™ 3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each

    $13.95

Price: $128.95

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $128.95 ea.
  • Buy 5+ $118.95 ea.

Quantity

Customers Also Viewed

Knuffi Surface Bumper Guard, Type C, 196-3/4" L X 1-9/16", White, 60-6720-1

Knuffi warning and protective bumper guards act as a buffer zone for people, machines and objects; absorbing hard impacts and preventing injury and damage. Injury to personnel and downtime due to repairs can be a thing of the past. The all-white construction helps in areas where a less industrial look is required. Knuffi performs well in temperatures from -40F to +212F and includes durable acrylic adhesive that is aging resistant making them versatile for both indoors and outdoors, i.e., high traffic areas, hallways, corridors, machinery, forklifts, shelves and much more Type A, AA & E Corner Bumpers have a 90 degree cut-out ideal for corners and other right angle surfaces. Includes 2 self-adhesive strips. Type B, BB & G Edge Bumpers have a narrow groove to slide onto narrow I-beam shelves. Type C & CC Surface Bumpers have a flat back with 2 self-adhesive strips to apply to walls, machines and other flat surfaces. Type D & F Flat Bumpers have a flat narrow strip with 2 adhesive strips that is ideal for walls, doors and equipment. Type R30 Pipe Bumper is a pipe marker with 2 self-adhesive strips to mark pipes and curved obstacles. Black Protective Corners E2D/E3D can be used with Type E and H2D/H3D can be used with Type H bumpers to reinforce corner surfaces. These end caps create continuous bumpers that can be used on sharp furniture corners.

Product Specifications

  • LIMITED WARRANTY5 Year Functionality
  • PACKAGE QUANTITY1
  • APPROVALS OR CERTIFICATIONSB2 DIN 4102 and UL 94HB/10mm
  • STYLEFoam Guard
  • WEIGHT LBS6
  • HEIGHT INCHES1-1/4
  • LENGTH INCHES196-3/4
  • MANUFACTURERS PART NUMBER60-6720-1
  • MOUNT TYPESelf-Adhesive
  • DESCRIPTIONSurface Bumper Guard
  • BRANDKnuffi® By Ideal Warehouse
  • WIDTH INCHES1-9/16
  • MOUNT STYLE2 Self-Adhesive Strips
  • CONSTRUCTIONPolyurethane Foam Free of CFC's
  • TYPEC
  • COLORWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Knuffi Surface Bumper Guard, Type C, 196-3/4"L x 1-9/16"W, Red & White, 60-6720-2

Item #: B885526

Not Yet Rated

Usually ships in 11 to 14 days

$128.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Knuffi Surface Bumper Guard, Type C, 196-3/4"L x 1-9/16"W, White, 60-6720-1

Knuffi Surface Bumper Guard, Type C, 196-3/4"L x 1-9/16"W, White, 60-6720-1

Item #: WBB885522

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Knuffi Surface Bumper Guard, Type C, 196-3/4"L x 1-9/16"W, White, 60-6720-1
    Knuffi Surface Bumper Guard, Type C, 196-3/4"L x 1-9/16"W, White, 60-6720-1
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant