Take 15% off your entire order!

Offer applied at checkout

Hallowell Steel Guardrail, 7'L, Safety Yellow

Hallowell Steel Guardrail, 7'L, Safety Yellow

Item #: WBB480148

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$281.02 up to 57% OFF

Price: $120.95

Save $6.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hallowell Post Protectors & Guardrail have been designed and manufactured to the highest industry standards, using heavy gauge steel, and a unique integrated fastening system. This integrated system incorporates the fastening hardware as part of the column design so there will be no 'stripped' out connections. A properly installed and anchored guardrail system is designed to protect your personnel, buildings, and vital assets from a fully loaded forklift.

Product Specifications

  • PACKAGE QUANTITY1
  • WEIGHT LBS49
  • HEIGHT INCHES12
  • NOMINAL LENGTH FEET7
  • LENGTH INCHES84
  • FINISHPowder Coat
  • MANUFACTURERS PART NUMBERGR07SY
  • MOUNT TYPEBolt-On Or Lift Out
  • ASSEMBLYUnassembled
  • BRANDHallowell
  • WIDTH INCHES2-1/2
  • IMPACT CAPACITY10,000 lbs @ 4MPH
  • CONSTRUCTIONSteel
  • TYPEGuard Rail System
  • COMPONENT STYLEGuard Rail
  • COLORYellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hallowell Steel Guardrail, 9'L, Safety Yellow

Item #: B480150

Not Yet Rated

Usually ships in 5 to 8 days

$148.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell Steel Guardrail, 7'L, Safety Yellow

Hallowell Steel Guardrail, 7'L, Safety Yellow

Item #: WBB480148

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant