Take 15% off your entire order!

Offer applied at checkout

Ideal Shield® Steel & HDPE Plastic, Heavy Duty One-Line Guardrail, 96" x 42", Yellow

Ideal Shield® Steel & HDPE Plastic, Heavy Duty One-Line Guardrail, 96" x 42", Yellow

Item #: WBB1642513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $501.00

$83.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $501.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Ideal Shield® Heavy Duty One-Line Guardrail, Steel & HDPE Plastic, Yellow, 96" x 42"

Ideal Shield's Heavy Duty Guardrail is built using 4'' schedule 80 steel pipe and 6'' schedule 40 steel pipe sleeved in durable HDPE plastic. This guardrail requires no maintenance or painting and ships fully assembled which saves on installation time and costs.

Product Specifications

  • STYLEGuard Rail
  • HEIGHT INCHES42
  • LENGTH INCHES96
  • MANUFACTURERS PART NUMBERGHGR-1-096-42-P
  • MOUNT TYPEAnchored to Floor
  • DESCRIPTIONHeavy Duty One-Line Guardrail
  • ASSEMBLYAssembled
  • BRANDIdeal Shield®
  • WIDTH INCHES6
  • COLOR FINISHYellow
  • LENGTH FEET8
  • CONSTRUCTIONSteel/HDPE Plastic
  • TYPE8'L Heavy Duty Single Rail
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ideal Shield® Steel & HDPE Plastic, Heavy Duty One-Line Guardrail, 120" x 42", Yellow

Item #: B1642512

Not Yet Rated

Usually ships in 7 to 10 days

$552.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ideal Shield® Steel & HDPE Plastic, Heavy Duty One-Line Guardrail, 96" x 42", Yellow

Ideal Shield® Steel & HDPE Plastic, Heavy Duty One-Line Guardrail, 96" x 42", Yellow

Item #: WBB1642513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant