Take 15% off your entire order!

Offer applied at checkout

FlexPost XL Flexbollard, 72"H, Concrete, Red/White, XL-B72-C-RedWhite

FlexPost XL Flexbollard, 72"H, Concrete, Red/White, XL-B72-C-RedWhite

Item #: WBB2265099

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $559.00

$93.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $559.00 or save 5% on purchase.

Quantity

Customers Also Viewed

FlexPost XL Flexbollard, 72"H, Concrete, Red/White, XL-B72-C-RedWhite

EXTREME INDESTRUCTIBLE HEAVY DUTY FLEXIBLE BOLLARD- Deters vehicle impact with rigid bollard appearance. Minimizes damage to vehicles and parking surfaces. Rugged, cast steel, galvanized coated base with integral 5/16" diameter spring. Sustains high-speed impacts with 360 degree range of motion. 7" diameter high density polyethylene cover. Includes galvanized steel zinc coated anchoring kit. Lifetime warranty for the base units.

Product Specifications

  • LIMITED WARRANTYLimited Lifetime Warranty For Base Alone
  • PACKAGE QUANTITY1
  • STYLEFlexible Bollard
  • WEIGHT LBS39
  • HEIGHT INCHES72
  • MANUFACTURERS PART NUMBERXL-B72-C-RedWhite
  • MOUNT TYPEConcrete
  • DESCRIPTION72"H Flexbollard
  • BRANDFlexPost®
  • WIDTH INCHES7-1/4
  • COLOR FINISHRed
  • CONSTRUCTIONHDPE, Galvanized Steel
  • TAPE COLORWhite Reflective
  • DIAMETER INCHES7-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FlexPost XL Flexbollard, 52"H, Concrete, Red/White, XL-B52-C-RedWhite

Item #: B2265111

Not Yet Rated

Usually ships in 2 to 5 days

$543.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FlexPost XL Flexbollard, 72"H, Concrete, Red/White, XL-B72-C-RedWhite

FlexPost XL Flexbollard, 72"H, Concrete, Red/White, XL-B72-C-RedWhite

Item #: WBB2265099

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant