Take 15% off your entire order!

Offer applied at checkout

+

EGA SCG-X-Y Universal Self Closing Swing Gate, Powder Coat, Yellow, 40"-48" Opening

EGA SCG-X-Y Universal Self Closing Swing Gate, Powder Coat, Yellow, 40"-48" Opening

Item #: WBB2380275

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$259.00 up to 21% OFF

Price: $204.95

Save $10.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

EGA SCG-X-Y Universal Self Closing Swing Gate, Powder Coat, 40"-48" Opening, Yellow

For every warehouse, personnel and equipment safety should be a primary concern. Our self-closing gates provide an effective fall protection solution that reduces the risk associated with hazardous ladder and platform access points. Depending on your preference, EGA's selection of industrial swing gates are available in a yellow powder coat, hot-dipped galvanized steel, or stainless steel, all of which are durable and built to last through rigorous, constant use.

Our swing gates open a full 90 degrees for optimal accessibility. All our industrial and ladder swing gate models are self-closing with a heavy duty stainless steel spring that locks the gate to prevent unnecessary mishaps. Hardware for multiple mounting options is included with each gate, including deck and side mounting if necessary. They bolt easily to railings, handrails, ladders, walls and more.

Product Specifications

  • APPROVALS OR CERTIFICATIONSOSHA
  • PACKAGE QUANTITY1
  • WEIGHT LBS46
  • EXPANDED LENGTH INCHES56
  • HEIGHT INCHES2-1/2
  • LENGTH INCHES48 - 56
  • MANUFACTURERS PART NUMBERSCG-X-Y
  • OPENING40" to 48"
  • TUBE DIAMETER INCHESMax: 1-1/4
  • DESCRIPTIONUniversal Swing Gate, Extra Wide
  • INCLUDESGate, Assembly Hardware, Mounting Hardware
  • BRANDEGA Products
  • COLOR FINISHYellow
  • CONSTRUCTIONSteel
  • TYPESelf-Closing Safety Gate
  • MOUNTING TYPEUniversal
  • ADJUSTABLE WIDTH INCREMENT INCHES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $15.95 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EGA SCG-X-Y Universal Self Closing Swing Gate, Powder Coat, Yellow, 40"-48" Opening

EGA SCG-X-Y Universal Self Closing Swing Gate, Powder Coat, Yellow, 40"-48" Opening

Item #: WBB2380275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    EGA SCG-X-Y Universal Self Closing Swing Gate, Powder Coat, Yellow, 40"-48" Opening
    EGA SCG-X-Y Universal Self Closing Swing Gate, Powder Coat, Yellow, 40"-48" Opening
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant