Take 15% off your entire order!

Offer applied at checkout

+

Brady® BMP21-PLUS 21-PLUS Label Printer

Brady® BMP21-PLUS 21-PLUS Label Printer

Item #: WBB2262358

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499

    $28.95

  • Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-8"W X 21'L, Blk-Wht, M21-375-595-WT

    $22.00

  • Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT

    $22.25

Price: $100.95

Save $5.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BMP® 21-PLUS Label Printer, BMP21-PLUS

Tough on the outside, Smart on the inside. The super rugged, ultra intelligent BMP® 21-PLUS is an affordable label and wire printer designed for the tool box. BMP® 21-PLUS Label Printer,BMP21-PLUSAutomatic label formatting for wire wraps, patch panels, terminal-blocks, cable flags, circuit breaker arrays and general banner labels. This handheld label printer creates multi-line labels for clear identification of wires, panels, circuit boards and other industrial items. On-board keyboard contains letters A to Z and numbers 0 to 9, and backlit LCD graphics display for easier labeling even in low-lit areas. Prints in 6 different text sizes ranging from 6 point to 40 point in a single color. Compatible with Brady BMP®21 Series printer continuous tape cartridges to enable printing of various styles and widths. Drop-tested and reinforced with molded-rubber impact bumpers for durability in the most demanding work environments.

Note: For Labels see BMP21 items in Brady® Safety Labels group & Brady® Wire Marking Labels group.

Product Specifications

  • BRANDBrady®
  • MANUFACTURERS PART NUMBERBMP21-PLUS
  • DESCRIPTIONLabel Printer
  • COLORWhite
  • MATERIALSPlastic
  • DEPTH INCHES2-1/2
  • HEIGHT INCHES9-1/2
  • LABEL/TAPE WIDTH INCHES--
  • MODELBMP®21 Series
  • NO.OF LABELS--
  • PACKAGE QUANTITY1
  • PRINT METHODStand-Alone Mode
  • PRINT SPEED1-4"- Second
  • RESOLUTION203 dpi
  • TYPELCD
  • WEIGHT LBS1.67
  • WIDTH INCHES4-1/2
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 22, 2018

    Love it
    Your review:
    Like it much more than the Brother I usually use.
Product Q & A

There are 1 questions for this product.

  • Will this unit run on "AA" batteries or only with the optional LiON rechargeable battery pack?

    Question Asked By: Rodney, October 12, 2020

    Answer This Question

Accessories

Popular item in this category

Brady® M61-17-494-PK B-494 Color Polyester Labels 0.5"H x 1"W Pink/White, 500/Roll

Item #: B2347168

Not Yet Rated

Usually ships in 3 to 6 days

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brady® BMP21-PLUS 21-PLUS Label Printer

Brady® BMP21-PLUS 21-PLUS Label Printer

Item #: WBB2262358

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Brady® BMP21-PLUS 21-PLUS Label Printer
    Brady® BMP21-PLUS 21-PLUS Label Printer
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant