TempAlert® TA-1 Mechanical Temperature Monitor with Single Output
See all 17 items in product family

TempAlert® TA-1 Mechanical Temperature Monitor with Single Output

Item #: WBB508513

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Customer Review
Product Q&A
Accessories
Tempalert Single Output

Click here to view spec sheet.

Features

  • No power required to operate
  • Temperature range of -30 to +130 F
  • Keep a 10 degree distance between high and low set points
  • Single contact output rating 12 VDC @ 50mA
  • Gold plated N.O. (normally open) dry contacts - not for high voltage use
  • Connects to any hard wire or wireless system
  • Use EnviroAlert products with probe to monitor coolers/freezers
APPLICATIONS

Industrial

  • Warehouse
  • Remote buildings
  • Agriculture out buildings
  • Agriculture animal buildings
  • Cell tower sites
Commercial

  • Manufacturing building
  • Commercial dry storage
  • Greenhouse grow rooms
  • Manufacturing clean rooms
  • 24 hour access exercise facilities
  • Pet stores and shelters
Residential

  • Garage
  • Basements
  • Remote/vacation homes

Product Specifications

    • COLORWhite
    • DESCRIPTIONTempAlert® Mechanical Temperature Monitor with Single Output
    • MOUNT TYPEKey slot
    • POWERNo Power Required to Operate
    • TYPETempAlert
    • VOLTAGE12
    • ECCNEAR99
    • HS TGARIFF CLASS NO9025.19
    • ROHSRoHS/WEEE
    • BRANDWinland Electronics
    • ALARM OUTPUTS12VDC @ 50mA
    • UNIT OPERATING RANGE-30 to +130F
    • TUVTUV
    • MANUFACTURERS PART NUMBERTA-1
    • BUZZERNone integrated. Use BZ-1 for local notification.
    • RANGE-30 to +120 F

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result