- Output up to 100 dB at 10 ft
- Corrosion resistant electrostatic heat flowed epoxy finish
- Individual volume control
- Suitable for Division 2 Locations
- Captive Components
- Diode Polarized models
- The Edwards 5532M Adaptatone Millennium Remote Speaker/Amplifier has been designed for high decibel system operation when connected
to the 5540M Central Tone Generator. - Each Speaker/Amplifier operates directly from local power sources making it possible in a single system to connect the remote Speaker/Amplifiers to local power sources of different voltages. Designed for either 1/2" (13 mm) conduit or surface mounting.
- Adaptatone Signaling Systems are designed for industrial applications calling for high decibel output and microprocessor reliability combined with
simultaneous signal delivery over all speakers included in the system. Typical applications include: emergency warning systems plant evacuation
alarms security intrusion sirens process monitoring shift start-and-dismissal horns and paging signals.
Edwards Signaling 5532M-AQ Remote Speaker Amplifier 24V AC/DC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
1
1
Ships in 44 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 5532M-AQ |
| Voltage | 24 V |
| Description | Remote Speaker Amplifier |
| Brand | Edwards Signaling |