Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WaterBug® WB800 Supervised 8 Zone Water Detection System
See all 17 items in product family

WaterBug® WB800 Supervised 8 Zone Water Detection System

Item #: WBB508517

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 334.95
Product Information
Customer Review
Product Q&A
Accessories
WaterBug® WB800 Supervised 8 Zone Water Detection System

Features:
  • Built-in audible alarm with silence feature
  • Includes four standard supervised surface sensors (W-S-S)
  • Supervised sensors will alarm if wire is severed as well as when water is detected
  • Accepts both supervised and non-supervised sensors
  • Connect up to 8 supervised or up to 16 non-supervised sensors
Documents

Documents are in PDF format

Product Specifications

    • COLORWhite
    • DESCRIPTIONWaterBug® Supervised 8 Zone Water Detection System
    • MOUNT TYPESurface mount or 3-gang box
    • POWER12, 24VDC @ 75mA
    • TYPEWaterBug®
    • ECCNEAR99
    • HS TGARIFF CLASS NO8531.1
    • ROHS--
    • BRANDWinland Electronics
    • ALARM OUTPUTS1 Form C Relay (N.O./N.C.)1A @ 30VDC, Resistive1A @ 24VDC, Resistive
    • UNIT OPERATING RANGE+32 to +140F
    • MANUFACTURERS PART NUMBERWB800
    • BUZZER88 dB @ 10 cm @ 12VDCHas silence feature
    • REMOTE INPUTSAccepts up to 8 Supervised Sensors, or 16 Unsupervised

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result