Take 15% off your entire order!

Offer applied at checkout

+

UltraTech 8791 Ultra-Containment Wall System®, 68' x 68' x 1', Yellow

UltraTech 8791 Ultra-Containment Wall System®, 68' x 68' x 1', Yellow

Item #: WBB2217477

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17,098.00 up to 5% OFF

Price: $16,295.00

$2,715.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial Universal 5 Gallon Truck Spill Kit, Bucket

Global Industrial Universal 5 Gallon Truck Spill Kit, Bucket

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial Universal Pad, Medium Weight, 15" x 18", Gray, 100/Pack

Global Industrial Universal Pad, Medium Weight, 15" x 18", Gray, 100/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

UltraTech 8791 Ultra-Containment Wall System®, 68' x 68' x 1', Yellow

The Ultra-Containment Wall System® is a modular system that provides long-term, high-capacity spill containment. The hard-walled, high capacity spill containment wall system is ideal for multiple vehicle containment areas like those found in the oilfields or when a taller wall/ more capacity is necessary. The modular walls and corners can be quickly set-up and reconfigured as containment needs change. Heavy-duty, 30 mil, textured polyethylene liner provides a rugged, impermeable barrier to capture leaks and spills. It can be easily disassembled for reuse at future sites. Unlike some containment systems, the Ultra-Containment Wall System® is not secured to the substrate, so it is perfect for use in parking lots, sand, rock soil, muddy soil, frozen soil or on concrete areas. Meets SPCC and EPA Container Storage Regulation 40 CFR 26.175. Made in the USA.

Product Specifications

  • LENGTH INCHES816
  • WIDTH INCHES816
  • HEIGHT INCHES12
  • LENGTH FEET68
  • WIDTH FEET68
  • CAPACITY GALLONS34802
  • COLOR FINISHBlack/Yellow
  • CONSTRUCTIONPolyethylene, PVC Liner
  • MANUFACTURERS PART NUMBER8791
  • PACKAGE QUANTITY1
  • ASSEMBLYUnassembled
  • WEIGHT LBS3000
  • INCLUDES28 Straight Sections, 4 Corner Sections, 1 Liner
  • DESCRIPTIONUltra-Containment Wall
  • TYPEWall System
  • BRANDUltraTech
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

UltraTech 8792 Ultra-Containment Wall® System, 16' x 55' x 2', Yellow

Item #: B2217489

Not Yet Rated

Usually ships in 7 to 10 days

$11,885.62

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraTech 8791 Ultra-Containment Wall System®, 68' x 68' x 1', Yellow

UltraTech 8791 Ultra-Containment Wall System®, 68' x 68' x 1', Yellow

Item #: WBB2217477

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant