Take 15% off your entire order!

Offer applied at checkout

ENPAC® Stinger Spillpal™ Leak & Spill Containment, Heavy Duty, 12'L X 40'W

ENPAC® Stinger Spillpal™ Leak & Spill Containment, Heavy Duty, 12'L X 40'W

Item #: WBB726469

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7,825.00 up to 41% OFF

Price: $4,614.00

$769.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial Universal 5 Gallon Truck Spill Kit, Bucket

Global Industrial Universal 5 Gallon Truck Spill Kit, Bucket

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial Universal Pad, Medium Weight, 15" x 18", Gray, 100/Pack

Global Industrial Universal Pad, Medium Weight, 15" x 18", Gray, 100/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stinger Spillpal™ Leak And Spill Containment, Heavy Duty, 12'L x 40'W

When time and space are important to on-the-job containment of leaks and spills, ENPAC™'s Removable Foam Spillpal will come to the rescue Available in standard and custom sizes, ENPAC® ensures the right Berm for every containment need. 4.5" foam sidewalls increase versatility with sturdy construction and a drive in and out feature; Keeping the job moving while not sacrificing safety or compliance. The sidewall design incorporates high strength connectors and a two way air relief system that facilitates automatic entry/exit without assistance. User-friendly removable logs provide excellent protection from harsh chemicals and liquids while keeping storage and freight space to a minimum Heavy Duty Stinger Spillpals™ are made for rugged outdoor use with heavy to extreme traffic. #1 in Oil, Gas, Drilling & Fracking Spill Containment

Product Specifications

  • HEIGHT INCHES4.5
  • LENGTH FEET12
  • WIDTH FEET41
  • COLOR FINISHTan
  • CONSTRUCTIONIndustrial Fabric
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER4904-TN
  • PACKAGE QUANTITY1
  • STYLEHeavy Duty
  • ASSEMBLYAssembled
  • WEIGHT LBS150
  • REGULATIONS/COMPLIANCESEPA, SPCC & NPDES
  • TYPEStinger Spillpal™
  • BRANDEnpac®
  • SUMP CAPACITY1380
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Honeywell Emergency Eye/Face Wash, 32 Oz. Single Bottle Station, 32-000461-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Single Bottle Station, 32-000461-0000

Item #: 116269

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.95

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Item #: B462735

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$44.95

Spill Response Kit Petroleum Kit, 20-Gallon

$127.95

Boas® Eyewear Protection Safety Glasses - Black Frame, Smoke Lens

Boas® Eyewear Protection Safety Glasses - Black Frame, Smoke Lens

Item #: 450212

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.95

Popular item in this category

ENPAC® Stinger Spillpal™ Leak & Spill Containment, Heavy Duty, 12'L X 30'W

Item #: B726529

Not Yet Rated

Usually ships in 10 to 13 days

$3,443.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ENPAC® Stinger Spillpal™ Leak & Spill Containment, Heavy Duty, 12'L X 40'W

ENPAC® Stinger Spillpal™ Leak & Spill Containment, Heavy Duty, 12'L X 40'W

Item #: WBB726469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant