
$2,125.00 up to 41% OFF
Price: $1,255.00
Customers Also Viewed
When placed inside the Spillpal™, Tracmat allows trucks to drive in and out while protecting the berm from punctures and tears. Available in sizes and dimensions to match any style Stinger Berm or Stinger Spillpal.
Product Specifications
- LENGTH FEET36
- WIDTH FEET63
- COLOR FINISHBlack
- CONSTRUCTIONIndustrial Fabric
- LIMITED WARRANTY1 Year
- MANUFACTURERS PART NUMBER4912-TM
- PACKAGE QUANTITY1
- STYLETracmat
- ASSEMBLYAssembled
- WEIGHT LBS82
- TYPEStinger Spillpal
- BRANDEnpac®
There are no questions for this product.

Honeywell Emergency Eye/Face Wash, 32 Oz. Single Bottle Station, 32-000461-0000
Item #: 116269
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$25.95

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale
Item #: B462735
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$44.95

PIP Neoprene Coated Gloves, Smooth, Brushed Interlock Lined, 31"L, Large, 1 Pair
Item #: B676958
Not Yet Rated
Free Shipping
$50.00

Boas® Eyewear Protection Safety Glasses - Black Frame, Smoke Lens
Item #: 450212
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$3.95

Chemtex OILM280020 Acid Neutralizing Polymer, 2 Lb. Shaker, 10 Pack
Item #: B522293
Not Yet Rated
Free Shipping
$136.95

MBT Blue Fine Fiber Oil-Only Medium Weight Rolls 2/Bale 150' x 15"
Item #: B462760
Not Yet Rated
Free Shipping
$70.95
Popular item in this category
ENPAC® Stinger Spillpal™ Tracmat™ Puncture & Tear Prevention, 24'L X 60'W
Item #: B726536
Not Yet Rated
Usually ships in 10 to 13 days
$1,248.00

ENPAC® Stinger Spillpal™ Tracmat™ Puncture & Tear Prevention, 36'L X 60'W
$1255.0
- Product Information
- Customer Review
- Product Q&A
- Accessories