Take 15% off your entire order!

Offer applied at checkout

ESP 20 Gallon Universal Eco Friendly Spill Kit, SK-U20

ESP 20 Gallon Universal Eco Friendly Spill Kit, SK-U20

Item #: WBB935690

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$151.80 up to 13% OFF

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ESP 20 Gallon Universal Eco Friendly Spill Kit, SK-U20

Keep these spill 20 Gallon Spill Kits on hand for emergencies. Use the overpacks to store your contaminated sorbents after the clean up. Container can be reused and contents can be refilled. These Eco Spill Kits contain a mixture of high-performance sorbents and the overpack made is from 100% recycled resin. Contents: 20 pads, 6 -3" x 4' socks, 2-21" x 17" pillows, 1 pair of gloves, 1 pair of goggles 1 guide book, 3 temporary disposal bags

Product Specifications

  • LENGTH INCHES22
  • WIDTH INCHES22
  • HEIGHT INCHES17
  • CAPACITY/ABSORPTION GALLONS17
  • COLOR FINISHGray
  • CONSTRUCTION20 Gallon ECO-Over Pack
  • GALLON KIT20
  • MANUFACTURERS PART NUMBERSK-U20
  • PACKAGE QUANTITY1
  • PADS20
  • PILLOWS2
  • SOCKS6
  • STYLEEco Friendly Spill Kit
  • FLUIDS ABSORBEDWater & Oil Based Liquids
  • KIT TYPEEco Friendly Spill Kit
  • CONTAINER TYPEOverpack
  • PAD SIZE--
  • SOCK SIZE3" x 48"
  • PILLOW SIZE21" x17"
  • DESCRIPTIONEco Friendly Spill Kit
  • TYPEUniversal
  • BRANDEvolution Sorbent Products
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ESP 20 Gallon Chemical Eco Friendly Spill Kit, SK-H20

Item #: B935805

Not Yet Rated

Usually ships in 5 to 8 days

$136.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESP 20 Gallon Universal Eco Friendly Spill Kit, SK-U20

ESP 20 Gallon Universal Eco Friendly Spill Kit, SK-U20

Item #: WBB935690

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant