Back Braces & Supports
Most Relevant
Filters
Availability
Size
Waist Size
Suspenders
Material
Closure Type

Ergodyne ProFlex® Back Supports
| Compare | Image | Size | Waist Size | Closure Type | Suspenders | Material | Series | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | One Size | 28 - 46 in | Hook And Loop | Adjustable, Detachable | Spandex | ProFlex® 1400 | Black | Ships Same Day WBB305558 | as low as $31.95 Save $2.00 (6%) | ||
![]() | Size | 34 - 38 in | Two-stage | None | Polyester Mesh | ProFlex® 1051 | Black | WBB305807 | as low as $32.95 Save $2.00 (6%) | ||
![]() | Size | 25 - 30 in | Hook And Loop | Adjustable, Detachable | Spandex | ProFlex® 1675 | Black | WBB3159268 | $36.95 | ||
![]() | Size | 46 - 52 in | Hook And Loop | Adjustable, Detachable | Elastic | ProFlex® 1650 | Black | Ships Same Day WBB305397 | as low as $21.75 Save $1.75 (7%) | ||
![]() | Size | 34 - 38 in | Hook And Loop | Adjustable, Detachable | Spandex | ProFlex® 2000SF | Black | WBB305334 | as low as $42.95 Save $3.00 (7%) | ||
![]() | Size | 46 - 52 in | Hook And Loop | Adjustable, Detachable | Spandex | ProFlex® 100 | Orange | WBB305274 | as low as $22.00 Save $1.75 (7%) | ||
![]() | Size | 38 - 42 in | Hook And Loop | Adjustable, Detachable | Spandex | ProFlex® 1100SF | Black | Ships Same Day WB940502XL | as low as $43.95 Save $3.00 (6%) | ||
![]() | Size | 34 - 38 in | Hook And Loop | Adjustable, Detachable | Elastic | ProFlex® 1600 | Black | Ships Same Day WBB305524 | as low as $43.95 Save $3.00 (6%) | ||
![]() | Size | 42 - 46 in | Hook And Loop | None | Nylon/Foam | ProFlex® 1500 | Black | Ships Same Day WBB306070 | as low as $42.95 Save $3.00 (7%) | ||
![]() | Size | 34 - 38 in | Hook and Loop | Detachable | Elastic | Proflex® 1625 | Black | WBB3135245 | $24.00 |
Showing 1-10 of 12 results

Pyramex Back Supports

Allegro Back Supports

Impacto Back Support

Occunomix Back Supports
















