Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size
|
Questions & Answers (0)
Product Description
Economic, light weight adjustable elastic for comfort and long wear. Non-conductive polypropylene stays. Knit elastic body measures 7-1/2"W to provide firm support. Adjustable 2-stage closure provides exact fit and desired level of tension. Single layer 5" elastic cinch strap for positive tension. Allows easy mobility and can be worn all day. Waist size ranges from 34" to 38". Adjustable, detachable 1-1/2"W knit elastic suspenders help prevent belt misplacemet.
PRICE
$23.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Size | L |
| Waist Size | 34 - 38 in |
Product Details
| Type | Economy Back Support |
| Color | Black |
| Series | ProFlex® 1650 |
| Closure Type | Hook And Loop |
| Suspenders | Adjustable, Detachable |
| Material | Elastic |
| Package Quantity | 1 |
| Description | Economy Back Support |
| Manufacturers Part Number | 11094 |
| Brand | Ergodyne |