Marking Flags & Posts
Brand
Material
Width
Length
Height
Type
Color
Price
Related Products
Made of .050 polystyrene plastic for long lasting durability. Label fire extinguisher usage for specific fire hazards and helps note which types of fires to use extinguisher with. For indoor and outdoor applications. Fire safety labels comply with NFPA Standard #10. Accepted by Underwriters Laboratories OSHA 1910.157. Includes radius corners and predrilled corner mounting holes for easy installation. Size is 12" H x 9" W .
Designed for use in construction zones in conjunction with or in place of temporary tape or paint. The glossy amber or white housing offers high visibility day or night. 1.6 square inches of reflective area on each side makes it the most reflective temporary pavement marker in today's marketplace.
Marking Flags - Yellow These flags create a high-visibility area than can help people avoid danger or attract people to your storefront. 100' line features sixty 9" x 12" polyethylene pennants double-sewn to a high strength cord. Flags are visible from a distance.
This 4" Temporary Overlay Pavement Marker is an effective and convenient solution for providing short-term temporary pavement markings day and night. It is durable enough for use on any road, from low volume to interstate highways. Durability & Quality The unit is manufactured with virgin engineering resins and the best retro-reflective tapes and adhesives. They are built tough to stand up to the demands of construction work zones. Colors & Adhesives Manufactured and stocked in two standard colors - white and yellow and can be made reflective on one or both sides. All TOMs feature a ...
Features: Built with an effective, yet convenient folding design, this product can comfortably fit three smaller models of itself in a shirt pocket; The arms of the marker are precisely aligned with spring tension joints to guarantee accuracy and skill Made with an anodized rust proof aluminum, for lasting protection; This lightweight product has heavy duty friction joints to maintain rigidity and precision This Jumbo Radius Marker provides up to 40" in radius and comes included with a soapstone crayon, giving users the option to accommodate flat or round soapstone and pencils Established ...