Take 15% off your entire order!

Offer applied at checkout

Stearns® Challenger™ Anti-Exposure Work Suit, USCG Type V, Orange/Black, Nylon, 3XL

Stearns® Challenger™ Anti-Exposure Work Suit, USCG Type V, Orange/Black, Nylon, 3XL

Item #: WBB1642740

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$499.99 up to 19% OFF

Price: $404.95

Save $20.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stearns® Challenger™ Anti-Exposure Work Suit, USCG Type V, Orange/Black, Nylon, 3XL

A Stearns® Challenger™ Anti-Exposure Work Suit is the ultimate defense against the uncompromising cold water that seizes lakes, rivers and seas every year. They're designed to keep you warm on the boat and in the water. Adjustable ankle, thigh and wrist straps help trap the heat, and an insulated hood keeps out harsh wind and rain. If an emergency arises, an inflatable neck support keeps you floating in position to search for help and 3M™ Scotchlite™ Reflective Material SOLAS-grade 6755 on each shoulder makes it easier to see you-no matter the situation. The suit's waist belt and leg zippers make quick work of taking it on and off over work boots, and a double layer of durable nylon fabric prevents wear on the knees and seat. You'll even have the gear you need for just about any job on the ship when you store it in one of six roomy pockets, including two with handwarmers.

Features:
  • US Coast Guard-approved Type V performance
  • Ultimate defense against the cold on board and in the water
  • Adjustable ankle, thigh and wrist straps help trap the heat
  • Insulated hood keeps out harsh wind and rain
  • Inflatable neck support keeps you floating in position to search for help
  • 62 sq. in. (400 sq. cm) 3M™ Scotchlite™ Reflective Material SOLAS-grade 6755 on panels for added visibility
  • Waist belt and leg zippers for quick work of taking it on and off over work boots
  • Double layer of durable nylon fabric prevents wear on the knees and seat
  • Six roomy pockets, including two with handwarmers
  • Durable construction: nylon shell and PVC flotation foam
  • 15.5 lbs. (69 Newtons) buoyancy

Product Specifications

  • FITS CHEST SIZE54" - 56"
  • PACKAGE QUANTITY1
  • CLOSURE TYPEMetal Buckle (Universal)
  • SIZE3XL
  • MATERIAL(S)Nylon
  • COLOROrange/Black
  • BUOYANCY15.5 lbs.
  • TYPEAnti-Exposure
  • APPROVALS OR CERTIFICATIONSUSCG Type V
  • DESCRIPTIONChallenger™ Anti-Exposure Work Suit
  • MANUFACTURERS PART NUMBER3000002919
  • BRANDStearns®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stearns® Challenger™ Anti-Exposure Work Suit, USCG Type V, Orange/Black, Nylon, L

Item #: B1642745

Not Yet Rated

Usually ships in 12 to 15 days

$429.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stearns® Challenger™ Anti-Exposure Work Suit, USCG Type V, Orange/Black, Nylon, 3XL

Stearns® Challenger™ Anti-Exposure Work Suit, USCG Type V, Orange/Black, Nylon, 3XL

Item #: WBB1642740

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant