Take 15% off your entire order!

Offer applied at checkout

Stearns® Ship Mate™ Life Vest, USCG Type III, Orange, Nylon, Universal

Stearns® Ship Mate™ Life Vest, USCG Type III, Orange, Nylon, Universal

Item #: WBB1642673

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$64.99 up to 32% OFF

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stearns® Ship Mate™ Life Vest, USCG Type III, Orange, Nylon, Universal

Navigate to safety in adjustable comfort with the Stearns® Ship Mate™ Vest. When wearing This PFD on deck, you will discover the breathable inner marine mesh lining wicks away excess moisture while the oversized armholes and adjustable side tabs provide a more tailored fit. Enhanced visibility is yours with added 3M™ Scotchlite™ SOLAS-grade reflective chest panels, a sturdy, stay-up Vision® Zipper and Aquafoam™ Flotation Foam within. Protect yourself on the High seas, or just during an average day on the job, with a Stearns® Ship Mate™ Vest.

Features:
  • US Coast Guard-approved
  • 3M™ Scotchlite™ SOLAS-grade reflective strips improve visibility
  • Breathable inner marine mesh lining wicks away excess moisture
  • Oversized armholes and adjustable side tabs for a more custom fit
  • Heavy-duty nylon shell and Vislon® Zipper protect the Aquafoam™ Flotation Foam within
  • USCG Type III vest
  • Universal size, for adults with chest sizes 30 in.-52 in. (76 cm-132 cm)
  • 15.5 lbs. (69 Newtons) of buoyancy

Product Specifications

  • PACKAGE QUANTITY1
  • CLOSURE TYPEZipper
  • SIZEUniversal
  • MATERIAL(S)Nylon
  • COLOROrange
  • BUOYANCY15.5 lbs.
  • TYPELife Vest
  • GRADECommercial
  • APPROVALS OR CERTIFICATIONSUSCG Type III
  • DESCRIPTIONShip Mate™ Life Vest
  • MANUFACTURERS PART NUMBERI404ORG-00-000F
  • BRANDStearns®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stearns® Ship Mate™ Life Vest, USCG Type III, Orange, Nylon, Universal

Stearns® Ship Mate™ Life Vest, USCG Type III, Orange, Nylon, Universal

Item #: WBB1642673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant