Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mullion

Model # :WBB2004309

MPN #: 1MYGA3VP1

Mullion 1MYGA3VP1 Flame Retardant Welders Inflatable Life Jacket, SOLAS/MED, Silver, Adult/Universal

Product Description
275 Newton Welders inflatable life jacket CE. Touch and close fastening cover. Protects against flame and molten metal splashes. Light weight and comfortable to wear. Wipe clean cover.

Material Tested To:
  • EN 348,  as  per  EN 470/1 -  for  impact  against molten  metal drops  during  welding
  • EN 367,  as  per  EN 531  level  B1  - for  protection  against  convective  heat
  • EN 366,  as  per  EN 531  level  C3  - for  protection  against  radiant  heat
  • EN 373,  as  per  EN 531  level  D2  - for  protection  against  molten  aluminum
  • EN 373,  as  per  EN 531  level  E3  - for  protection  against  molten  iron  splash
PRICE
$455.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeAdult/Universal
Buoyancy61.8 lbs.

Product Details

PowerCo2 Cylinder
TypeFR Welders Life Jacket
ColorSilver
Shelf/Service Life2 Years
Capacity1 Person
Closure Typemetal buckle (approved)
MaterialCloth/Plastic/Metal
DescriptionFlame Retardant Welders Inflatable Life Jacket
Manufacturers Part Number1MYGA3VP1
GradeFlame Retardant
BrandMullion

Compliance & Certifications

CertificationsSOLAS/MED