The workhorse of abrasives, Aluminum Oxide is commonly used on soft and hard woods, nonferrous metals such as aluminum, and certain steels. Trust genuine JET® replacement parts when it's time to exchange a component.
Features:
- 180 Grit
Weights & Dimensions
| Length | 72 in |
| Width | 2 in |
Product Details
| Package Quantity | 3 |
| Color | Red |
| Manufacturers Part Number | JT9-577500 |
| Grit | 180 |
| Grade | Medium |
| Product Type | Sanding Belts |
| Abrasive Material | Aluminum Oxide |
| Brand | JET |