- Ideal for knockdown dunnage racks.
- Marked 2" (51mm) increments for easy set-up.
Sani-Adjustable Shelving Pole, 68" H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Height | 68 in |
| Weight Capacity | 1200 lbs |
Product Details
| Type | Shelving Pole |
| Country of Origin | USA |
| Material | Aluminum |
| Accessory Type | Shelf Accessories |
| Unit Type | Shelving Pole |
| Brand | Winholt |
Compliance & Certifications
| NSF Certified | Yes |