x

Take 15% off your entire order!

Offer applied at checkout

Sanitaire® HEPA Bagless Commercial Upright Cyclonic Vacuum, 15" Cleaning Width

Sanitaire® HEPA Bagless Commercial Upright Cyclonic Vacuum, 15" Cleaning Width

Item #: WBB57600

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$399.99 up to 4% OFF

Price: $384.95

Save $19.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Upright vacuums include furniture guards to protect furniture and walls. Carpet height adjustment allows use on various carpets and rugs. Includes extra long power cord for convenient use in multiple rooms or large areas. 10.0 amp motor. 15"W cleaning path. 7-position carpet height adjustment with headlight. Washable Sealed HEPA filtration captures 99.97% of all particles down to 0.3 microns. Includes on-board tools and 40'L power cord. UL Approved (Commercial Use); OSHA Compliant. 1 Year Limited Warranty. Non-Returnable, Non-Cancelable.


This product arrives to most customers in 2-3 business days.

  • BRAND Sanitaire
  • FILTRATION Washable Sealed HEPA
  • MANUFACTURERS PART NUMBER EUKSC5845B
  • MOTOR AMPS 10.0
  • POWER CORD LENGTH 40'
  • STYLE HEPA
  • TYPE Commercial Vacuum
  • WEIGHT LBS 18
  • ASSEMBLY Assembled
  • CLEANING WIDTH 15"
  • REFERENCE # EUKSC5845B
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CARROLL

    Date: August 18, 2020

    Works great and it's exactly what we need for a vacuum cleaner. Very pleased and happy with this product.
    Your review:
    Great.
  • Reviewer: Anonymous

    Date: January 29, 2014

    Great Vacuum
    Your review:
    We recently added this vacuum to our equipment inventory. We previously had the traditional bag vacuums and have to say we are very pleased. They are very heavy duty, have fantatic power and easy to clean. The HEPA filtration is ideal for our hospital environment.
Product Q & A

There are no questions for this product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sanitaire® HEPA Bagless Commercial Upright Cyclonic Vacuum, 15" Cleaning Width

Sanitaire® HEPA Bagless Commercial Upright Cyclonic Vacuum, 15" Cleaning Width

Item #: WBB57600

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant