Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB676005

MPN #: 304000

Omnimed® Stainless Steel Sanitation Station

|
Questions & Answers (0)
PRICE
$69.95
Usually ships in 5 to 8 days
Stainless steel sanitation stations have an easy to care for finish that will withstand years of use still look new. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue. These combo units provide two levels of protection at one site, offering liquid/foam hand sanitation or if needed, more complete protection with gloves. Each holder accommodate one glove box (up to 5"H x 9-1/4"W x 3"D) and most 8 fluid oz hand sanitizer pump bottles. They are simple to load and can be mounted horizontally on a variety of surfaces. Mounting hardware not included. Optional infection control floor stand (Part# 350311) is available and sold separately.