Winco SAP-2 Sauce Pan, 2 Qt - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Sauce Pan, 2 Qt.
PRICE
$123.00 Sold in packages of 12 / $10.25 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 3-1/2 in |
| Diameter | 7-1/2 in |
Product Details
| Capacity | 2 qt |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Sauce Pan |
| Manufacturers Part Number | SAP-2 |
| Brand | Winco |