Zebra® Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Blue Ink/Barrel, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Smooth, non-smearing gel ink ideal for left-handed writers. Can be used on a variety of surfaces. Fast drying ink.
PRICE
$20.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Erasable | No |
| Style | Gel Pen |
| Point Type | Medium |
| Description | Sarasa Dry Gel X1 Retractable Gel Pen |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | 45620 |
| Retractable | Yes |
| Barrel Color Family | Blue |
| Tip Type | Conical |
| Ink Color Family | Blue |
| Brand | Zebra Pen |