Pentel® EnerGel Retractable Pen Refill, 0.7mm, Blue Ink
|
Questions & Answers (0)
Product Description
Refill is designed for use with the Pentel EnerGel Retractable Pens. Vivid, super-smooth gel ink dries quickly without smearing, making it perfect for left-handed writers. The permanent ink formula is acid-free and excellent for signatures. Acid-Free/Quick-Drying Ink/Smear Proof.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$1.84
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Medium |
| Package Quantity | 1/Pack |
| Description | EnerGel Liquid Gel Pen Refill |
| Refillable | Yes |
| Manufacturers Part Number | PENLR7C |
| Barrel Color Family | Clear |
| Retractable | Yes |
| Ink Color Family | Blue |
| Brand | Pentel |