Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Queue Solutions

Model # :WBB3260337

MPN #: PNL7234SA-FA

Queue Solutions™ Satin Aluminum Frame Post Panel, Frosted Acrylic Insert, 72"W x 34"H

Product Description
Post Panels provide a solid barrier between runs in a queue or can be used to define a space such as an outdoor dining area. Our unique collar attachment system allows panels to be easily fitted to many brands of retractable belt barriers. This model's 6' length requires fewer panels for a given length of barrier. The frosted acrylic insert gives a stylish, sophisticaed look to your barrier system.

Features:
  • Retro fit to most brands of queuing stanchion
  • Fast, simple installation
  • Wide range of panel insert materials and colors
  • Fast change of panel inserts


PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height34
Weight42

Product Details

Assembly RequiredYes
TypePost Panel
WheelsNo
Post Color FamilyBlack
Base StyleRound
Base Color FamilySatin Aluminum
Package Quantity1
Manufacturers Part NumberPNL7234SA-FA
Indoor/OutdoorIndoor/Outdoor
BrandQueue Solutions

Warranty

Warranty1

Compliance & Certifications

ADA CompliantNo