Global Industrial
Model # :WB708412YBC
Global Industrial Wall Mount Retractable Belt Barrier, Yellow Case W/30' Yellow "Caution" Belt
|
Questions & Answers (0)
Product Description
Ensure movement in your facility is orderly, safe, and well structured. The Global Industrial Wall Retractable Belt Barrier with 30' belt can help create blockages to restricted areas, establish queue lines, maintain orderly traffic, and assist in a variety of other crowd control methods. Enlarged message on nylon yellow belt reads: "CAUTION - DO NOT ENTER". Suitable for any industrial or commercial settings where crowd traffic safely and social distance compliance is required. Compact design allows quick and simple setup.
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 |
| Height | 6-1/4 in |
| Weight | 2 |
| Belt Width | 2 in |
| Belt Length | 30 ft |
Product Details
| Belt Message | Caution - Do Not Enter |
| Type | Wall Mount Retractable Belt Barrier |
| Belt Material | Nylon |
| Belt Color Family | Yellow |
| Number of Belts | 1 |
| Mounting Method | Surface |
| Housing Color Family | Yellow |
| Manufacturers Part Number | 708412YBC |
| Housing Material | Plastic |
| Indoor/Outdoor | Indoor |
| Attachment | Standard Receiver |
| Brand | Global Industrial |
| Text Color Family | Black |
Warranty
| Warranty | 3 |