Proto J1217MASD 17mm 12-Point Satin Combination Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Proto® Satin Combination Wrench 17 mm - 12 Point
Satin finish provides corrosion resistance and a slip resistant grip. 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners. Anti-Slip Design (ASD) open end. Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature. Box ends incorporate the TorquePlus™ system.
PROMOTIONAL PRICE
$17.29was $25.95
Save $8.66 (33%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-9/32 in |
| Weight | 0.46 lb lbs |
| Size | 17 MM |
| Opening Size | 17MM in |
Product Details
| Offset Angle | 15° Box Side |
| Type | Combination Wrench |
| Measuring System | Metric (MM) |
| Color | Silver |
| Opening Type | Open/Box |
| Handle Type | Oval |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Alloy steel |
| Head Angle | 15° Open Side |
| Description | 17mm 12-Point Satin Combination Wrench |
| Ratcheting | No |
| Manufacturers Part Number | J1217MASD |
| Brand | Proto |