Proto JSCVM36 Black Chrome Combination Reversible Ratcheting Wrench 36mm - Spline
Write a Review
|
Questions & Answers (0)
Product Description
Proto® Black Chrome Combination Reversible Ratcheting Wrench 36 mm - Spline
Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx® fasteners. The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed. 15° angled offset box end helps keep shank clear of obstructions. Chrome-vanadium box ends and switch levers provide high strength and durability. Box end is countersunk for easy application to the fastener. Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized. Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD). The high contact surface area which is away from fastener points enables turning of highly rounded fasteners. Anti-Slip Design (ASD) open end. Black chrome finish is corrosion resistant and visually distinctive.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-5/16 in |
| Size | 36 MM |
| Opening Size | 36MM in |
Product Details
| Type | Combination Wrench |
| Measuring System | Metric (MM) |
| Color | Black |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Material | Chrome Vanadium Steel/Alloy Steel |
| Description | Black Chrome Combination Reversible Ratcheting Wrench 36mm - Spline |
| Ratcheting | Yes |
| Manufacturers Part Number | JSCVM36 |
| Brand | Proto |