American Metalcraft CSC20 - Sauce Cup, 2 Oz., Square, Porcelain
Write a Review
|
Questions & Answers (0)
Product Description
Square Porcelain sauce cups 2 oz. (59mL)
PRICE
$4.56
32
32
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 in |
| Width | 2.5 in |
| Height | 1.375 in |
Product Details
| Style | Sauce Cup |
| Capacity | 2 Oz |
| Material | Porcelain |
| Manufacturers Part Number | CSC20 |
| Brand | American Metalcraft |