- Repairs damaged wheel studs
- Guaranteed for life
- For passenger, light truck, and heavy duty
- 5/8"-18
- Warranty: Against Defects
AME Save-A-Stud Rethread Die, 5/8"-18
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15/16 |
| Width | 1-1/16 in |
| Height | 3/8 in |
| Weight | 0.1 lbs |
Product Details
| Package Quantity | 1 |
| Description | Rethread Die |
| Color | Black |
| Manufacturers Part Number | 31205 |
| Brand | AME International |