x

Take 15% off your entire order!

Offer applied at checkout

Speakman Caspian® SB-1221-E 8" Widespread Two Handle Bathroom Faucet, EPA WaterSense, Chrome

Speakman Caspian® SB-1221-E 8" Widespread Two Handle Bathroom Faucet, EPA WaterSense, Chrome

Item #: WBB1170621

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Chrome
  • Nickel

Chrome

Quantity

Customers Also Viewed

Speakman SB-1221-E 8In. Widespread Two Handle Bathroom Faucet

Speakman's Caspian™ 8" Widespread two- handle bathroom faucet intricately creates a more contemporary feel in the bathroom. The Caspian™ collections add a distinctive, detailed statement to a modern design in the bathroom. Compacting fresh innovation; the Caspian™ bathroom faucet collection pairs with the Caspian™ Showerheads and other bathroom accessories to express unconventional contemporary standard into the bathroom. The Caspian™ 8" Widespread two- handle bathroom faucet exemplifies Speakman's quality standard with lead free, brass construction. This WaterSense certified faucet is offered at a 1.2 gpm while consistently committing to strong performance. Including the drain assembly, installation is made easy with the necessary hardware, quick connect fittings and instructions. The Caspian™ bathroom suites collection is offered in Polished Chrome, Brushed Nickel, and Polished Nickel finishes.

"

  • COLOR FINISH Chrome
  • ADA COMPLIANT Yes
  • BRAND Speakman
  • CENTERS INCHES --
  • CONNECTION SIZE INCHES 1/2
  • CONNECTION TYPE Compression
  • CONSTRUCTION Brass
  • DECK PLATE INCHES 2.25
  • DESCRIPTION 8In. Widespread Two Handle Bathroom Faucet
  • DRAIN STYLE Pop-Up
  • FAUCET HOLES 1
  • GALLONS PER MINUTE 1.2
  • HANDLE STYLE Lever
  • MANUFACTURERS PART NUMBER SB-1221-E
  • MOUNTING TYPE Deck
  • COLLECTION Caspian
  • SPOUT HEIGHT INCHES 3.5
  • SPOUT REACH INCHES --
  • STYLE Transitional
  • WEIGHT LBS 2
  • DRAIN INCLUDED Yes
  • NUMBER OF FAUCET HANDLES 1
  • LEAD LAW COMPLIANT (Y /N OR) Yes
  • LITERS PER MINUTE 4.54
  • WATERSENSE CERTIFIED Yes
  • LEAD FREE COMPLIANT Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Speakman Rainier® SB-1321-E 8" Widespread Two Handle Bathroom Faucet, EPA WaterSense, Chrome

Item #: B1170653

Not Yet Rated

Usually ships in 3 to 6 days

$367.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman Caspian® SB-1221-E 8" Widespread Two Handle Bathroom Faucet, EPA WaterSense, Chrome

Speakman Caspian® SB-1221-E 8" Widespread Two Handle Bathroom Faucet, EPA WaterSense, Chrome

Item #: WBB1170621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Speakman Caspian® SB-1221-E 8" Widespread Two Handle Bathroom Faucet, EPA WaterSense, Chrome

    Speakman Caspian® SB-1221-E 8" Widespread Two Handle Bathroom Faucet, EPA WaterSense, Chrome

    Price: $304.20

    Best Price: $299.95

    You Save: $4.25

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant