Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
APP

Model # :WBB563157

MPN #: 6321G5

SB® APP® Connector 6321G5 - 3/0 Wire Gauge - 350 Amp - Blue

Product Description
Single piece housings of impact resistant polycarbonate. Silver plated solid copper contacts. Self cleaning contact design resists arcing. Contacts have flared and heat treated barrels, which readily accept fine stranded wire to insure a consistent contact. Assembly is one colored housing with two tips.

SB and APP are registered trademarks of Anderson Power Products, Inc.

PRICE
$40.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wire Gauge3/0 ga

Product Details

Assembly RequiredYes
TypeSB® APP®
ColorBlue
Manufacturers Part Number6321G5
Amperage350 A
BrandAPP