Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185509

MPN #: 75916

Hougen® SB Round Die, Fits Model 75002.5PR & 75004PR, 23/32" Dia., >5/64" - 3/8" Thickness

Product Description
SB Round Die fits model 75002.5PR & 75004PR.

PRICE
$72.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size23/32
Diameter23/32 in

Product Details

StyleRound
TypeRound Die
MaterialS5
Manufacturers Part Number75916
Die MaterialS5
BrandHougen
Die StyleRound