Ashland SB400 Slider Bed Belt Conveyor, 30"W x 21'L Belt, 12 lb. Capacity, 60 FPM
Write a Review
|
Questions & Answers (0)
Product Description
The Model SB400 power belt conveyor is constructed of a 12 ga 4" formed steel box bed, 4" end pulleys, and 1.9"diameter return rollers. 3 PH, 60FPM Mounted Toggle Switch, RH End Drive H15M25 Supports.
PRICE
$7,599.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 12 lbs/ft on 10' & 5' Support Centers at no Incline lbs |
| Belt Width | 30 in |
| Belt Length | 21 ft |
| Drive Pulley Diameter | 4 in |
Product Details
| Style | General Purpose |
| Horsepower | 1/2 HP |
| Voltage | 230/460 V |
| Material | Smooth Black PVC |
| Manufacturers Part Number | 43774 |
| Conveyor Speed | 60 FPM |
| Brand | Ashland Conveyor Products |